Close
Filters
Search

Screwdriver 1/4 inch tip

Article No. 0613430311
Screwdriver tip 1/4 inch SCRDRIV-1/4IN-SKT ZEBRA
€10.28 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Blade: Round, bright chromium-plated
  • Output: DIN 3126-A 6,3
  • Application: Mounting socket wrench inserts, square
  • Blade: Round, bright chromium-plated
  • Output: DIN 3126-A 6,3
  • Application: Mounting socket wrench inserts, square
Products specifications
Tip size 1/4 inch
Blade length (A) 110 mm
Handle length/handle width (B / C) 106 / 35 mm
Length 216 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Tip size 1/4 inch
Blade length (A) 110 mm
Handle length/handle width (B / C) 106 / 35 mm
Length 216 mm
Close