Close
Filters
Search

Screwdriver set - 75 years

Article No. 061390075
Screwdriver hex blade PH/SZ 75 years, 5 pcs. SCRDRIV-SET-PH/SL-5PCS-75-YEARS ZEBRA
€63.86 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
5 pieces With 1/4 inch 4-point holder for even higher torque values
  • High-quality screwdriver assortment for the highest demands of function and durability
  • Screwdriver with full-length hex blade, torque adjustment and striking cap with 4-point holder when used with a reversible ratchet

Scope of delivery:

  • 1 screwdriver each of PH1, PH2
  • 1 slotted screwdriver each of 0.8 x 4.5 mm, 1.0 x 5.5 mm, 1.2 x 7.0 mm
5 pieces With 1/4 inch 4-point holder for even higher torque values
  • High-quality screwdriver assortment for the highest demands of function and durability
  • Screwdriver with full-length hex blade, torque adjustment and striking cap with 4-point holder when used with a reversible ratchet

Scope of delivery:

  • 1 screwdriver each of PH1, PH2
  • 1 slotted screwdriver each of 0.8 x 4.5 mm, 1.0 x 5.5 mm, 1.2 x 7.0 mm
Products specifications
Number of pieces in assortment/set 5 PCS
Tip size PH1<br>PH2<br>Slot 4,5 mm<br>Slot 5.5 mm<br>Slot 7 mm
Width x height x depth 290 x 100 x 65 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 5 PCS
Tip size PH1<br>PH2<br>Slot 4,5 mm<br>Slot 5.5 mm<br>Slot 7 mm
Width x height x depth 290 x 100 x 65 mm
Close