Close
Filters
Search

Screwdriver with flexible shaft

Article No. 061328606
Screwdriver for hexagon head, flexible shaft SCRDRIV-HEXHD-FLEXSHFT-WS6X150 ZEBRA
€15.28 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For hexagon head screws
  • Blade: round, flexible
  • Tip: Hex head
  • Head: bright nickel-plated, inner bore for projecting threaded shafts
  • Standard: Tip DIN 3125
  • Application: hard-to-reach places, hose clamps
For hexagon head screws
  • Blade: round, flexible
  • Tip: Hex head
  • Head: bright nickel-plated, inner bore for projecting threaded shafts
  • Standard: Tip DIN 3125
  • Application: hard-to-reach places, hose clamps
Products specifications
Width across flats 6 mm
Blade length 150 mm
Handle length/handle width 96 / 31 mm
Material of the grip handle 2-component plastic
Blade length in inches 6 in

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Width across flats 6 mm
Blade length 150 mm
Handle length/handle width 96 / 31 mm
Material of the grip handle 2-component plastic
Blade length in inches 6 in
Close