Close
Search

Screwdriver with flexible shaft

Article No. 061328613
Screwdriver for hexagon head, flexible shaft SCRDRIV-HEXHD-FLEXSHFT-WS13X175 ZEBRA
€16.46 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
For hexagon head screws
  • Blade: round, flexible
  • Tip: Hex head
  • Head: bright nickel-plated, inner bore for projecting threaded shafts
  • Standard: Tip DIN 3125
  • Application: hard-to-reach places, hose clamps
For hexagon head screws
  • Blade: round, flexible
  • Tip: Hex head
  • Head: bright nickel-plated, inner bore for projecting threaded shafts
  • Standard: Tip DIN 3125
  • Application: hard-to-reach places, hose clamps
Products specifications
Width across flats 13 mm
Blade length 175 mm
Handle length/handle width 114 / 38 mm
Material of the grip handle 2-component plastic
Blade length in inches 7 in
Close