Close
Filters
Search

Screwless hose clamp

Article No. 0541001210
Screwless hose clamp HOSECLMP-SCRL-GRN-W8MM-D21MM-(21,5-23)
€0.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Low installation height

Low installation height, small clamping range

Precise assembly even in the narrowest spaces

Smooth inside of band, rounded edges

Prevents injuries and hose damage

Low installation height

Low installation height, small clamping range

Precise assembly even in the narrowest spaces

Smooth inside of band, rounded edges

Prevents injuries and hose damage

Application area

Fuel venting system, airbag, air-conveying pipes

Products specifications
Material Stainless steel A2, 1.4301
Surface Bare
Width of band 8 mm
Suitable for min./max. external diameter (Da) 21.5-23.0 mm
Nominal width (d1) 21 mm
Colour Green
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Stainless steel A2, 1.4301
Surface Bare
Width of band 8 mm
Suitable for min./max. external diameter (Da) 21.5-23.0 mm
Nominal width (d1) 21 mm
Colour Green
RoHS-compliant Yes
Close