Close
Filters
Search

SDS-plus standard mount

Article No. 0632401020
Standard mount Plus MNT-DRLBIT-PLUS-M16-L105MM ZEBRA
€30.48 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For hammer drills

With countersunk 3 mm Allen head locking screw for centre drill bit

No risk of injury due to protruding parts.

Complete with 3 mm Allen key for changing drill bits.

For hammer drills

With countersunk 3 mm Allen head locking screw for centre drill bit

No risk of injury due to protruding parts.

Complete with 3 mm Allen key for changing drill bits.

Products specifications
Tool holding device Suitable for SDS-plus
Length 105 mm
Connection thread M16

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Tool holding device Suitable for SDS-plus
Length 105 mm
Connection thread M16
Close