Close
Filters
Search

Sealing ring

Article No. 0464126001
Sealing ring RG-SEAL-MET-RUBBER-16,6X24X2,6
€2.36 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Internal diameter (d1) 16.6 mm
Outer diameter (d2) 24 mm
Thickness (b) 2.6 mm
Material Metal/rubber
Suitable for vehicle manufacturer Mitsubishi<br>Renault
Corresponds to original spare part number Mitsubishi: M883408, Renault: 7700266044

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Internal diameter (d1) 16.6 mm
Outer diameter (d2) 24 mm
Thickness (b) 2.6 mm
Material Metal/rubber
Suitable for vehicle manufacturer Mitsubishi<br>Renault
Corresponds to original spare part number Mitsubishi: M883408, Renault: 7700266044
Close