Close
Filters
Search

Sealing ring

Article No. 0464102001
Sealing ring RG-SEAL-CU-10,5X20,5X2
€0.53 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Products specifications
Internal diameter (d1) 10.5 mm
Outer diameter (d2) 20.5 mm
Thickness (b) 2 mm
Material Copper
Suitable for vehicle manufacturer Citroen<br>Ford<br>Mazda<br>Peugeot<br>Renault
Corresponds to original spare part number Citroen: 031333, Ford: 1145962, Mazda: Y40110455, Peugeot: 0313.33

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Internal diameter (d1) 10.5 mm
Outer diameter (d2) 20.5 mm
Thickness (b) 2 mm
Material Copper
Suitable for vehicle manufacturer Citroen<br>Ford<br>Mazda<br>Peugeot<br>Renault
Corresponds to original spare part number Citroen: 031333, Ford: 1145962, Mazda: Y40110455, Peugeot: 0313.33
Close