Close
Filters
Search

Sealing ring, aluminium, shape A

Article No. 04632227
DIN 7603 aluminium, shape A RG-SEAL-DIN7603-ALU-A-22X27X1,5
€12.98 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Shape A
  • An aluminium ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance.
  • Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Notice

When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive, as a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer, for example.

Shape A
  • An aluminium ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance.
  • Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Notice

When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive, as a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer, for example.

Products specifications
Material Aluminium
Surface Bare
Form A
Nominal size 22 x 27 mm
Internal diameter (d1) 22 mm
Outer diameter (d2) 27 mm
Thickness (h1) 1.5 mm
Corresponds to original spare part number BMW: 07119963555, Mercedes: 007 603 022100
Max. temperature resistance 200 °C
DIN 7603

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Aluminium
Surface Bare
Form A
Nominal size 22 x 27 mm
Internal diameter (d1) 22 mm
Outer diameter (d2) 27 mm
Thickness (h1) 1.5 mm
Corresponds to original spare part number BMW: 07119963555, Mercedes: 007 603 022100
Max. temperature resistance 200 °C
DIN 7603
Close