Close
Filters
Search

Sealing ring assortment

Article No. 5964046000
DIN 7603 cop, 1350 pcs, Sysko RG-SEAL-SYSKO-DIN7603-CU-A-1350PCS SYSTEMKOFFER
€300.90 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
1350 pieces in system case 4.4.1. DIN 7603, shape A, solid copper.

All washers in accordance with DIN 7603 are flat seals on static surfaces

They are used to seal static screw pipe connections

Copper rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance

Shape A = flat seal

Heat-resistant up to max. +300°C

1350 pieces in system case 4.4.1. DIN 7603, shape A, solid copper.

All washers in accordance with DIN 7603 are flat seals on static surfaces

They are used to seal static screw pipe connections

Copper rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance

Shape A = flat seal

Heat-resistant up to max. +300°C

Products specifications
Number of pieces in assortment/set 1350 PCS
Product weight (per item) 3350 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 1350 PCS
Product weight (per item) 3350 g
Close