Close
Search

Sealing ring assortment

Article No. 5964046300
DIN 7603 aluminium 525 pieces Sysko RG-SEAL-SYSKO-DIN7603-ALU-A-525PCS SYSTEMKOFFER
€135.70 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
525 pieces in system case 4.4.1. DIN 7603, aluminium

All washers in accordance with DIN 7603 are flat seals on static surfaces

They are used to seal static screw pipe connections

  • Aluminium rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance
  • Shape A = flat seal
  • Heat-resistant up to max. +300°C
Notice

The material to be used for producing sealing washers depends on the media present in the pipeline.

When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive.

525 pieces in system case 4.4.1. DIN 7603, aluminium

All washers in accordance with DIN 7603 are flat seals on static surfaces

They are used to seal static screw pipe connections

  • Aluminium rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance
  • Shape A = flat seal
  • Heat-resistant up to max. +300°C
Notice

The material to be used for producing sealing washers depends on the media present in the pipeline.

When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive.

Products specifications
Number of pieces in assortment/set 525 PCS
DIN 7603
Material Aluminium
Max. temperature resistance 300 °C
Close