Close
Filters
Search

Sealing ring, copper filling seal shape C

Article No. 046201824
DIN 7603 copper filler asbestos-free, shape C RG-SEAL-DIN7603-CU-C-ASBESTFREE-18X24
€27.73 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Asbestos-free, shape C

An asbestos-free copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.

NoticeWhen using sealing washers, it should be noted that the dimensions are specified as internal and external diameters. If the correctly sized washer is not available, select the washer based on the internal diameter; for example a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer.
Asbestos-free, shape C

An asbestos-free copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.

NoticeWhen using sealing washers, it should be noted that the dimensions are specified as internal and external diameters. If the correctly sized washer is not available, select the washer based on the internal diameter; for example a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer.
Products specifications
Material Copper
Surface Bare
Form C
Max. temperature resistance 300 °C
Nominal size 18 x 24 mm
Internal diameter (d1) 18.2 mm
Outer diameter (d2) 23.9 mm
Thickness (h1) 2 mm
Corresponds to original spare part number Mercedes: 007 603 018303, Peugeot: 031302, Renault: 77030062063, Renault: 79030 62001, VW/Audi: N.013 839.1
DIN 7603
Suitable for male thread 18 x 1.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Copper
Surface Bare
Form C
Max. temperature resistance 300 °C
Nominal size 18 x 24 mm
Internal diameter (d1) 18.2 mm
Outer diameter (d2) 23.9 mm
Thickness (h1) 2 mm
Corresponds to original spare part number Mercedes: 007 603 018303, Peugeot: 031302, Renault: 77030062063, Renault: 79030 62001, VW/Audi: N.013 839.1
DIN 7603
Suitable for male thread 18 x 1.5 mm
Close