Close
Filters
Search

Sealing ring, copper, shape A

Article No. 0460610
DIN 7603 copper shape A RG-SEAL-DIN7603-CU-A-6X10X1
€5.78 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Shape A
  • A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Shape A
  • A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Products specifications
Material Copper
Surface Bare
Form A
Max. temperature resistance 300 °C
Nominal size 6 x 10 mm
Internal diameter (d1) 16.2 mm
Outer diameter (d2) 9.9 mm
Thickness (h1) 1 mm
Corresponds to original spare part number Mercedes: 007 603 006106, VW/Audi: N.013 804.2
DIN 7603

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Copper
Surface Bare
Form A
Max. temperature resistance 300 °C
Nominal size 6 x 10 mm
Internal diameter (d1) 16.2 mm
Outer diameter (d2) 9.9 mm
Thickness (h1) 1 mm
Corresponds to original spare part number Mercedes: 007 603 006106, VW/Audi: N.013 804.2
DIN 7603
Close