Close
Filters
Search

Sealing ring, vulcanised fibre, shape A

Article No. 04651620
DIN 7603 vulcanised fibre shape A RG-SEAL-DIN7603-VUFBR-A-16X20X1,5
€6.88 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Shape A

A vulcanised fibre sealing washer is resistant to mineral oils, grease and weak acids, alcohols, ketones, esters, chlorinated hydrocarbons and has poor electric conductivity (insulation). It is preferably used for all water conduits and water pipes.

NoticeWhen using sealing washers, it should be noted that the dimensions are specified as internal and external diameters. If the correctly sized washer is not available, select the washer based on the internal diameter; for example a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer.
Shape A

A vulcanised fibre sealing washer is resistant to mineral oils, grease and weak acids, alcohols, ketones, esters, chlorinated hydrocarbons and has poor electric conductivity (insulation). It is preferably used for all water conduits and water pipes.

NoticeWhen using sealing washers, it should be noted that the dimensions are specified as internal and external diameters. If the correctly sized washer is not available, select the washer based on the internal diameter; for example a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer.
Products specifications
Material Vulcanised fibre
Surface Bare
Form A
Max. temperature resistance 120 °C
Internal diameter (d1) 16.2 mm
Outer diameter (d2) 19.9 mm
Thickness (h1) 1.5 mm
Corresponds to original spare part number Mercedes: 007 603 016107, VW/Audi: N.013 844.3
DIN 7603

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Vulcanised fibre
Surface Bare
Form A
Max. temperature resistance 120 °C
Internal diameter (d1) 16.2 mm
Outer diameter (d2) 19.9 mm
Thickness (h1) 1.5 mm
Corresponds to original spare part number Mercedes: 007 603 016107, VW/Audi: N.013 844.3
DIN 7603
Close