Close
Filters
Search

Securing shackle W-GFIXB 927

Article No. 0864927028
Fixbride W-GFIXB 927 AY-FIXBRIDE-(DIGA CS1)-FIXB-28MM
€0.27 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Suitable for DIGA® CS-1 and DIGA® CS-2 Power

Material: Galvanised steel

Suitable for DIGA® CS-1 and DIGA® CS-2 Power

Material: Galvanised steel

Application area

For quickly securing empty pipes (steel-armoured and plastic pipes) and plumbing and heating pipes on concrete surfaces (≤ C 40/50) in accordance with DIN/EN 206-1 and DIN 1045


Sand-lime brick, solid brick and steel in conjunction with collated G1.1 nails

Products specifications
Length 60 mm
Width 20 mm
Suitable for pipe external diameter 28 mm
Material Steel
Surface Galvanised
Distance between centre of hole and bracket 19 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 60 mm
Width 20 mm
Suitable for pipe external diameter 28 mm
Material Steel
Surface Galvanised
Distance between centre of hole and bracket 19 mm
Close