Close
Filters
Search

Securing shackle W-GFIXBK 929

Article No. 0864929020
W-GFIXBK 929 securing shackle AY-CLAMPS-(DIGA CS1)-PLABRKTCLMP-(20)
€29.50 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Suitable for DIGA® CS-1, DIGA® CS-2 POWER and various competitor systems
  • For fast securing of empty pipes (steel-armoured and plastic pipes) and plumbing and heating pipes on concrete surfaces (≤ C 40/50) in accordance with DIN/EN 206-1 and DIN 1045.
  • Sand/lime brick, solid brick and steel in conjunction with G 1.1 nails in magazine
  • Material HD-PE, halogen-free
  • Greater strength thanks to three reinforcing longitudinal ridges
Suitable for DIGA® CS-1, DIGA® CS-2 POWER and various competitor systems
  • For fast securing of empty pipes (steel-armoured and plastic pipes) and plumbing and heating pipes on concrete surfaces (≤ C 40/50) in accordance with DIN/EN 206-1 and DIN 1045.
  • Sand/lime brick, solid brick and steel in conjunction with G 1.1 nails in magazine
  • Material HD-PE, halogen-free
  • Greater strength thanks to three reinforcing longitudinal ridges
Products specifications
Length 44.5 mm
Width 23 mm
Distance from centre of pipe to edge 31.75 mm
Suitable for pipe external diameter 20 mm
Material HDPE - High density polyethylene

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 44.5 mm
Width 23 mm
Distance from centre of pipe to edge 31.75 mm
Suitable for pipe external diameter 20 mm
Material HDPE - High density polyethylene
Close