Close
Filters
Search

Security rings

Article No. M815541522
Security rings, 2 turns 1,5 X 22 mm, A4-AISI316
€21.24 inc. VAT price per 100 PCS
AVAILABLE
*
+ -

Security rings, 2 turns

 

1,5 X 22 mm, A4-AISI316

 

•   Quality : A4

Security rings, 2 turns

 

1,5 X 22 mm, A4-AISI316

 

•   Quality : A4

Products specifications
Material Stainless Steel A4
Surface Bare
Diameter 22 mm
Material thickness 1.5 mm
Products specifications
Material Stainless Steel A4
Surface Bare
Diameter 22 mm
Material thickness 1.5 mm
Close