Close
Filters
Search

Segment knife

Article No. 06965132
Segment blade AY-KNIFE-CTL-SEGM
€38.64 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Notice

Fein art. no. recoded to Würth art. no.

The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.

  • If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 595.
  • If the number starts with "1" or "2", e.g.126, the "1" or "2" is prefixed with a "5" and the entire number is prefixed with 0696, i.e. the Würth art. no. is e.g. 0696 512 6.
Notice

Fein art. no. recoded to Würth art. no.

The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.

  • If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 595.
  • If the number starts with "1" or "2", e.g.126, the "1" or "2" is prefixed with a "5" and the entire number is prefixed with 0696, i.e. the Würth art. no. is e.g. 0696 512 6.
Application area

For vehicles with extra-wide adhesive beading

Products specifications
Suitable machines Fein Supercut (400 W)<br>Würth EMS 400<br>Würth DMS 2<br>Würth EMS 1.6<br>Würth EMS 2.0

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable machines Fein Supercut (400 W)<br>Würth EMS 400<br>Würth DMS 2<br>Würth EMS 1.6<br>Würth EMS 2.0
Close