Close
Filters
Search

Segmented Grinding Disc For Stainless Steel

Article No. 0579430518
Lamella flap disc for stainless steel FLPDISC-ZC-CLTH-SR-BR22,23-G80-D115
€4.72 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Zirconia alumina, especially suitable for machining stainless steel.

For freehand grinding with electric or pneumatic angle grinders

Circumferential speed max. 80 m/s

Free of iron, chlorine and sulphur (≤ 0.1%)

Robust polyester-cotton mixed fabric

Glass fabric backing disc

Abrasive cloth (zirconia alumina)

  • Long service life
  • High rate of material removal
  • Self-sharpening
Notice

Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.

Clear and correct disc storage

Dry, at +20°C room temperature

Proof of Performance

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )

Zirconia alumina, especially suitable for machining stainless steel.

For freehand grinding with electric or pneumatic angle grinders

Circumferential speed max. 80 m/s

Free of iron, chlorine and sulphur (≤ 0.1%)

Robust polyester-cotton mixed fabric

Glass fabric backing disc

Abrasive cloth (zirconia alumina)

  • Long service life
  • High rate of material removal
  • Self-sharpening
Notice

Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.

Clear and correct disc storage

Dry, at +20°C room temperature

Proof of Performance

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )

Application area
  • Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.

  • Stainless steel sheets, non-alloyed special steels, alloyed and high-alloy steels, rust- and acid-proof steels, chrome-nickel steels
Products specifications
Diameter (Ø) 115 mm
Drill hole 22.23 mm
Grid size 80
Version Straight
Material of the carrier disc Glass fabric
Max. rotation speed 13300 U/min(rpm)
Material of abrasive medium Zirconium conrundum

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 115 mm
Drill hole 22.23 mm
Grid size 80
Version Straight
Material of the carrier disc Glass fabric
Max. rotation speed 13300 U/min(rpm)
Material of abrasive medium Zirconium conrundum
Close