Close
Filters
Search

Segmented Grinding Disc OSF®

Article No. 0585580328
Lamella flap disc OSF FLPDISC-ZC-OSF-BR22,23-MEDIUM-D125 ZEBRA
€25.96 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Blue/green/yellow for steel, stainless steel and non-ferrous metals (pipe professional). The One Step Finish (OSF) disc for direct use on speed-controllable angle and fillet seam grinders offers a combination of fast material removal and perfect surface quality in the pipe area. Ideal for welding seam removal and finish grinding in one work step.

3 in 1

  • 1. Grinding welding seams
  • 2. Blending
  • 3. Finish grinding
  • Free of iron, chlorine and sulphur (≤ 0.1%)
  • Nylon abrasive fleece "Surface Conditioning" material
  • Aluminium oxide with Top Size abrasive cloth
  • Robust backing disc from glass fabric
  • Enormous amount of time saved (significant reduction in work steps)
  • Grind and complete welding seams in a single operation
  • Constant and low Ra value (high surface quality)
  • No changes in shape during grinding
  • Cooler grinding (low working temperature)
  • No clogging
  • No additional support plate required
Notice

The surface quality is an expression of the roughness (Ra value)

Blue/green/yellow for steel, stainless steel and non-ferrous metals (pipe professional). The One Step Finish (OSF) disc for direct use on speed-controllable angle and fillet seam grinders offers a combination of fast material removal and perfect surface quality in the pipe area. Ideal for welding seam removal and finish grinding in one work step.

3 in 1

  • 1. Grinding welding seams
  • 2. Blending
  • 3. Finish grinding
  • Free of iron, chlorine and sulphur (≤ 0.1%)
  • Nylon abrasive fleece "Surface Conditioning" material
  • Aluminium oxide with Top Size abrasive cloth
  • Robust backing disc from glass fabric
  • Enormous amount of time saved (significant reduction in work steps)
  • Grind and complete welding seams in a single operation
  • Constant and low Ra value (high surface quality)
  • No changes in shape during grinding
  • Cooler grinding (low working temperature)
  • No clogging
  • No additional support plate required
Notice

The surface quality is an expression of the roughness (Ra value)

Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Grid size medium
Version Domed
Material of the carrier disc Glass fabric
Max. rotation speed 12200 U/min(rpm)
Min./max. recommended rotation speed 2500-3500 U/min(rpm)
Max. recommended rotation speed 3500 U/min(rpm)
Material of abrasive medium Aluminium oxide

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Grid size medium
Version Domed
Material of the carrier disc Glass fabric
Max. rotation speed 12200 U/min(rpm)
Min./max. recommended rotation speed 2500-3500 U/min(rpm)
Max. recommended rotation speed 3500 U/min(rpm)
Material of abrasive medium Aluminium oxide
Close