Close
Filters
Search

Self-adhesive Velcro tape

Article No. 0894821
Self-adhesive hook and loop fastener SECTPE-SA-EYELETS-BLACK-L10M
€23.60 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For simple fastening of product samples, components, panels and for door, case and cover locks and similar products

Closure thickness:

Based on DIN 53.370 with a closing pressure of 0.14 ± 0.04 N/cm2 = 2.0–4.0 mm

Temperature resistance:

-30°C to +85°C

Adhesive type:

Hot melt pressure sensitive adhesive based on rubber

Notice

The hook and loop fastener tape is not suitable for surfaces that contain softeners (e.g. soft PVC).

Proof of Performance

Closing strengths

Peel and shear strength tested in line with DIN 3415 Part 2 Figure 5.2 and 5.3 average values (minimum values in brackets).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For simple fastening of product samples, components, panels and for door, case and cover locks and similar products

Closure thickness:

Based on DIN 53.370 with a closing pressure of 0.14 ± 0.04 N/cm2 = 2.0–4.0 mm

Temperature resistance:

-30°C to +85°C

Adhesive type:

Hot melt pressure sensitive adhesive based on rubber

Notice

The hook and loop fastener tape is not suitable for surfaces that contain softeners (e.g. soft PVC).

Proof of Performance

Closing strengths

Peel and shear strength tested in line with DIN 3415 Part 2 Figure 5.2 and 5.3 average values (minimum values in brackets).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Used in the automotive industry, furniture, electronics and textile industries, and in the decorating and advertising fields. Bonding on smooth, porous and rough surfaces.

Instructions

Simply stick on, rivet, nail on or staple both elements. The bonding surfaces must be clean, dry and free from dust, greases, oils and separating agents and solvents. When closed, the elements can be washed at 60°C, chemically cleaned and ironed.

Products specifications
Version With eyelet
Adhesive base Rubber
Material PA - Polyamide
Type of adhesive Hot melt pressure sensitive adhesive
Colour Black
Min. temperature resistance -30 °C
Max. temperature resistance 85 °C
Min./max. sealing thickness 2-4 mm
Sealing thickness conditions based on DIN 53370, closing pressure 0.1-0.18 N/cm²
Width 20 mm
Length 10 m

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version With eyelet
Adhesive base Rubber
Material PA - Polyamide
Type of adhesive Hot melt pressure sensitive adhesive
Colour Black
Min. temperature resistance -30 °C
Max. temperature resistance 85 °C
Min./max. sealing thickness 2-4 mm
Sealing thickness conditions based on DIN 53370, closing pressure 0.1-0.18 N/cm²
Width 20 mm
Length 10 m
Close