Close
Filters
Search

Self-drilling façade construction screw with hexagon head and sealing washer pias®

Article No. 021415194
Self-tppng fcd screw pias, A2-head sealing washer SCR-DBIT-HEX-FLG-A2HD-WSH14-(A3K)-5X19 ZEBRA PIAS
€67.14 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 7504-K with stainless steel head and sealing washer, case-hardened steel, galvanised
  • Stainless steel sealing washer with weather-resistant, vulcanized-on EPDM seal
  • Hexagon head with stainless steel casing
Notice

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Proof of Performance

Ø 6 mm:

General construction permit Z-14.1-4

European Technical Approval ETA-10/0184

DIN 7504-K with stainless steel head and sealing washer, case-hardened steel, galvanised
  • Stainless steel sealing washer with weather-resistant, vulcanized-on EPDM seal
  • Hexagon head with stainless steel casing
Notice

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Proof of Performance

Ø 6 mm:

General construction permit Z-14.1-4

European Technical Approval ETA-10/0184

Application area

For elongated joint screwing of steel profile surfaces and direct screwing of steel profiles to steel sub-structures.

Products specifications
Material Steel
Surface Galvanised
Sealing-washer material Stainless steel A2
Surface of the sealing washer Bare
Gasket material Ethylene propylene diene terpolymer rubber
RoHS-compliant Yes
Nominal diameter (d1) 5 mm
Length (l1) 19 mm
Head height (k1) 5.5 mm
Drive type Hexagon
External drive (s1) WS8
Outside diameter of the sealing washer (d2) 14 mm
Washer thickness (h1) 3 mm
Drill tip length (lp) 4.5 mm
Head type Hexagon head

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Sealing-washer material Stainless steel A2
Surface of the sealing washer Bare
Gasket material Ethylene propylene diene terpolymer rubber
RoHS-compliant Yes
Nominal diameter (d1) 5 mm
Length (l1) 19 mm
Head height (k1) 5.5 mm
Drive type Hexagon
External drive (s1) WS8
Outside diameter of the sealing washer (d2) 14 mm
Washer thickness (h1) 3 mm
Drill tip length (lp) 4.5 mm
Head type Hexagon head
Close