Close
Search

Self-drilling façade construction screw with hexagon head and sealing washer pias®

Article No. 0214763359
Self-tapping facade cons screw pias sealing washer SCR-DBIT-WSH19-WS10-(A3K)-6,3X35 ZEBRA PIAS
€25.96 inc. VAT price per 100 PCS
LOW STOCK
+ -
*
Case-hardened steel, galvanised, with hexagon head similar to ISO 10666

Sealing washer with weather-resistant, vulcanized-on EPDM seal

Notice

Galvanised drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Proof of Performance

With general construction permit Z-14.1-4 (only approved for securing inner shells)

With European Technical Approval ETA-10/0184

Case-hardened steel, galvanised, with hexagon head similar to ISO 10666

Sealing washer with weather-resistant, vulcanized-on EPDM seal

Notice

Galvanised drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Proof of Performance

With general construction permit Z-14.1-4 (only approved for securing inner shells)

With European Technical Approval ETA-10/0184

Products specifications
Material Steel
Surface Galvanised
Sealing-washer material Steel
Surface of the sealing washer Galvanised
Gasket material Ethylene propylene diene terpolymer rubber
RoHS-compliant Yes
Nominal diameter (d1) 6.3 mm
Length (l1) 35 mm
Head height (k1) 6.4 mm
Drive type Hexagon
External drive (s1) WS10
Outside diameter of the sealing washer (d2) 19 mm
Washer thickness (h1) 4.6 mm
Drill tip length (lp) 6.7 mm
Max. material thickness to be drilled through (metal) 6 mm
Head type Hexagon head
Close