Close
Filters
Search

Serrated dowel

Article No. 0907016100
Corrugated dowel DWL-WO-BEECH-1KG-16X100
€14.47 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Design: Common beech
  • Chamfered on both sides
  • 8–10% wood moisture content

Specified dimensions not binding. Subject to technical changes!

  • Design: Common beech
  • Chamfered on both sides
  • 8–10% wood moisture content

Specified dimensions not binding. Subject to technical changes!

Products specifications
Diameter (d1) 16 mm
Length (l1) 100 mm
Diameter x Length 16 x 100 mm
Number per kg 77 PCS
Min./max. wood moisture 8-10 %
Material Red beech
Weight of content 5 kg
Products specifications
Diameter (d1) 16 mm
Length (l1) 100 mm
Diameter x Length 16 x 100 mm
Number per kg 77 PCS
Min./max. wood moisture 8-10 %
Material Red beech
Weight of content 5 kg
Close