Close
Filters
Search

Serrated lock washer, externally serrated, shape A

Article No. 04295
DIN 6798 steel galvanised AZ WSH-SER-DIN6798-AZ-(A2K)-D5,3
€1.83 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 6798 galvanised steel, blue passivated (A2K). Externally serrated.
Notice

Can be stored in ORSY system

DIN 6798 galvanised steel, blue passivated (A2K). Externally serrated.
Notice

Can be stored in ORSY system

Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 10 mm
Height (h1) 1.8 mm
Thickness (s1) 0.6 mm
Material Steel
Surface Galvanised
Form A
Version Externally serrated
DIN 6798

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 10 mm
Height (h1) 1.8 mm
Thickness (s1) 0.6 mm
Material Steel
Surface Galvanised
Form A
Version Externally serrated
DIN 6798
Close