Close
Search

Serrated lock washer, externally serrated, shape A

Article No. 042912
DIN 6798 steel galvanised AZ WSH-SER-DIN6798-AZ-(A2K)-D13,0
€7.67 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
DIN 6798 galvanised steel, blue passivated (A2K). Externally serrated.
Notice

Can be stored in ORSY system

DIN 6798 galvanised steel, blue passivated (A2K). Externally serrated.
Notice

Can be stored in ORSY system

Products specifications
Suitable for screw thread M12
Internal diameter (d1) 13 mm
Outer diameter (d2) 20.5 mm
Height (h1) 3 mm
Thickness (s1) 1 mm
Material Steel
Surface Galvanised
Form A
Version Externally serrated
DIN 6798
Close