Close
Filters
Search

Serrated lock washer, internally serrated, shape J

Article No. 042814
DIN 6798 steel galvanised IZ WSH-SER-DIN6798-IZ-(A2K)-D15,0
€7.32 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 6798, galvanised steel, blue passivated (A2K). Internally serrated.
DIN 6798, galvanised steel, blue passivated (A2K). Internally serrated.
Products specifications
Suitable for screw thread M14
Internal diameter (d1) 15 mm
Outer diameter (d2) 24 mm
Height 3 mm
Thickness 1 mm
Material Steel
Surface Galvanised
Form J
Version Inner serrating
DIN 6798

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M14
Internal diameter (d1) 15 mm
Outer diameter (d2) 24 mm
Height 3 mm
Thickness 1 mm
Material Steel
Surface Galvanised
Form J
Version Inner serrating
DIN 6798
Close