Close
Search

Serrated locking nut

Article No. 038700005
DIN 6923 st. steel A2, plain with locking teeth NUT-SER-SIDIN6923-A2-WS8-M5
€7.08 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Similar to DIN 6923, stainless steel A2, plain, with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Similar to DIN 6923, stainless steel A2, plain, with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Products specifications
Thread type x nominal diameter (D) M5
Height (h1) 5 mm
Flange diameter (dc) 11.8 mm
External drive (s1) WS8
Material Stainless steel A2
Property class 70
Surface Bare
Head details Ratchet
DIN Similar to 6923
Thread type Metric thread
Pitch 0.800 mm
Width across corners (e) 8.79 mm
Nominal diameter 5 mm
Close