Close
Filters
Search

Serrated rod

Article No. 0907120100
Corrugated rod ROD-WO-BEECH-20X1000
€44.29 inc. VAT price per 10 PCS
Available on Order
Price may vary
*
+ -

Specified dimensions not binding. Subject to technical changes!

Specified dimensions not binding. Subject to technical changes!

Products specifications
Diameter (d1) 20 mm
Length (l1) 1000 mm
Diameter x Length 20 x 1000 mm
Material Red beech
Products specifications
Diameter (d1) 20 mm
Length (l1) 1000 mm
Diameter x Length 20 x 1000 mm
Material Red beech
Close