Close
Filters
Search

Set screws assortment

Article No. 5964025600
ISO 4026/4027/4028 st 45H p HEXSKT Sysko THRPIN-SYSKO-ISO4026/4027/4028-ST-540PCS SYSTEMKOFFER
€127.44 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
540 pieces in system case 4.4.1. ISO 4026/4027/4028, steel 45H, plain
  • Set screws M5, M6 and M8
  • DIN EN ISO 4026 with hexagon socket and truncated cone (previously DIN 913)
  • DIN EN ISO 4027 with hexagon socket and flattened tip (previously DIN 914)
  • DIN EN ISO 4028 with hexagon socket and pin (previously DIN 915)
Notice

Hardness class 45H corresponds to a hardness of 450 HV

Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.

540 pieces in system case 4.4.1. ISO 4026/4027/4028, steel 45H, plain
  • Set screws M5, M6 and M8
  • DIN EN ISO 4026 with hexagon socket and truncated cone (previously DIN 913)
  • DIN EN ISO 4027 with hexagon socket and flattened tip (previously DIN 914)
  • DIN EN ISO 4028 with hexagon socket and pin (previously DIN 915)
Notice

Hardness class 45H corresponds to a hardness of 450 HV

Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.

Products specifications
Standards ISO 4026, ISO 4027, ISO 4028
Material Steel
Surface Plain
Hardness category 45H
Number of pieces in assortment/set 540 PCS
Product weight (per item) 1773 g
Products specifications
Standards ISO 4026, ISO 4027, ISO 4028
Material Steel
Surface Plain
Hardness category 45H
Number of pieces in assortment/set 540 PCS
Product weight (per item) 1773 g
Close