Close
Search

Curved shackle A4

Article No. M826048
Shackle curved stainless steel A4 SHKL-BOW-A4-D8
€2.20 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Curved, stainless steel A4
Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Curved, stainless steel A4
Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Products specifications
Shackle diameter (d1) 8 mm
Shackle-bolt diameter (d2) 8 mm
Shackle internal diameter (d3) 28 mm
Shackle internal width (b1) 16 mm
Internal shackle height (h1) 28 mm
Material Stainless steel A4
Surface Bare
Load capacity 200 kg
Product weight (per item) 60.800 g
Version Cambered
Close