Close
Filters
Search

Shackle straight

Article No. 0526000016
Shackle straight stainless steel A4 SHKL-SR-A4-D16
€23.66 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Straight, stainless steel A4
Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Straight, stainless steel A4
Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Application area

Water sport, ship and yacht construction, gardening and landscaping, food and beverages industry, water and waste water technology, machine and system building, gaming machines, attachment of awnings and marquees

Products specifications
Shackle diameter (d1) 16 mm
Shackle-bolt diameter (d2) 16 mm
Shackle internal width (b1) 32 mm
Shackle external width (b2) 64 mm
Version Short
Material Stainless steel A4
Surface Bare
Form Straight
Nominal size 10 x 16 mm
Load capacity 1100 kg

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Shackle diameter (d1) 16 mm
Shackle-bolt diameter (d2) 16 mm
Shackle internal width (b1) 32 mm
Shackle external width (b2) 64 mm
Version Short
Material Stainless steel A4
Surface Bare
Form Straight
Nominal size 10 x 16 mm
Load capacity 1100 kg
Close