Close
Filters
Search

Shaft head screw

Article No. 0902330
Steel galvanised M 6/concrete HNDLHDSCR-CONCRETE-(A2K)-M6X60
€0.74 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Steel, blue galvanized, M 6/concrete
Steel, blue galvanized, M 6/concrete
Products specifications
Nominal diameter (d) 6 mm
Material Steel
Surface Galvanised
Thread type Metric thread

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d) 6 mm
Material Steel
Surface Galvanised
Thread type Metric thread
Close