Close
Filters
Search

Sheet metal conical drill bit box, titanium nitride HSS

Article No. 069402501
Sheet metal conical drill bit set HSS, tit-nitride SHTMETCONIDRL-SORT-HSS-TIN-(D3-30,5MM) ZEBRA
€187.86 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
3 pieces: 1 each of Ø 3-14 mm; Ø 5-20 mm; Ø 16-30.5 mm
  • Cutting speed and feed rate increase by up to 100%
  • Service life is doubled or even quadrupled
  • CBN (cubical boron nitride), deep ground
  • Stepless drilling and widening of holes within the diameter range of 3-61 mm
  • With two cutting edges
  • No countersinking or pre-drilling required
  • Burr-free drilling without causing the sheet metal to deform and excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding
  • Mounting shank with three-phase grinding
  • With laser scale for easy identification of the required drill hole diameter
Notice
  • Speed table included
  • Increase service life and cutting performance using drilling and cutting oil or cutting paste
3 pieces: 1 each of Ø 3-14 mm; Ø 5-20 mm; Ø 16-30.5 mm
  • Cutting speed and feed rate increase by up to 100%
  • Service life is doubled or even quadrupled
  • CBN (cubical boron nitride), deep ground
  • Stepless drilling and widening of holes within the diameter range of 3-61 mm
  • With two cutting edges
  • No countersinking or pre-drilling required
  • Burr-free drilling without causing the sheet metal to deform and excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding
  • Mounting shank with three-phase grinding
  • With laser scale for easy identification of the required drill hole diameter
Notice
  • Speed table included
  • Increase service life and cutting performance using drilling and cutting oil or cutting paste
Application area
  • For universal use

  • Also suitable for drilling very thin sheets

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Close