Close
Filters
Search

Shelf support

Article No. 0683242078
Construction shelf support polycarbonate SHLFSPRT-NYLON-ATTACH-FB-SIMPLE-18MM
€0.12 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For simple solutions

Load-bearing capacity: 6.5 N/dm² (4 supports in accordance with DIN1727:1998-06)

Specified dimensions not binding. Subject to technical changes!

For simple solutions

Load-bearing capacity: 6.5 N/dm² (4 supports in accordance with DIN1727:1998-06)

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Polycarbonate - PC
Surface Bare
Drill diameter 15 mm
Suitable for min. shelf thickness 18 mm
Products specifications
Material Polycarbonate - PC
Surface Bare
Drill diameter 15 mm
Suitable for min. shelf thickness 18 mm
Related Product
Close