Close
Search

Shelf support, type A

Article No. 0683351
Shelf cupboard, type A SHLFSPRT-A-160MM
€5.07 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Height adjustment using eccentric fitting

Material: Galvanised steel

Sturdy, corrosion-resistant

Height-adjustable

Adjustable up to 6 mm with shelf virtually completely pushed in

Shelf support with knurl and SW 10

Sits firmly in the borehole and easy to assemble

Suitable from material thickness 22 mm

Load-bearing capacity: can support an evenly distributed load of 85 kg, maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm

Specified dimensions not binding. Subject to technical changes!

Height adjustment using eccentric fitting

Material: Galvanised steel

Sturdy, corrosion-resistant

Height-adjustable

Adjustable up to 6 mm with shelf virtually completely pushed in

Shelf support with knurl and SW 10

Sits firmly in the borehole and easy to assemble

Suitable from material thickness 22 mm

Load-bearing capacity: can support an evenly distributed load of 85 kg, maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Steel
Surface Galvanised
Length 225 mm
Usable length 160 mm
Diameter 12 mm
Adjustment range 6 mm
Height (H) 12 mm
Close