Close
Filters
Search

Shim ring

Article No. 0425162205
DIN 988 steel plain RG-SHIM-DIN988-16X22X0,5
€0.07 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 988 bare steel
DIN 988 bare steel
Products specifications
Internal diameter (d1) 16 mm
Outer diameter (d2) 22 mm
Thickness (h1) 0.5 mm
DIN 988
Material Steel
Surface Bare

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Internal diameter (d1) 16 mm
Outer diameter (d2) 22 mm
Thickness (h1) 0.5 mm
DIN 988
Material Steel
Surface Bare
Close