Close
Filters
Search

Shroud turnbuckle fork/wire cable terminal

Article No. M8275410
Shroud turnbuckle, stainless steel A4 fork/wire cable terminal TURNBCKL-FRK/TRML-CLOS-WELDED-A4-D5
€12.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
According to WN 5176 018, stainless steel A4, welded, fork/wire cable terminal
Notice

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

According to WN 5176 018, stainless steel A4, welded, fork/wire cable terminal
Notice

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Products specifications
Nominal diameter (d1) 10 mm
Bolt diameter (d2) 9 mm
Min. length (l1) 230 mm
Max. length (l2) 320 mm
Fork width (inner) (l3) 12 mm
Fork height (h1) 14 mm
Material Stainless steel A4
Product weight (per item) 248 g
Thread type Metric thread
Other standard WN 5176-018
Surface Bare
Suitable for rope diameter 5 mm
Min./max. length 230-320 mm
Products specifications
Nominal diameter (d1) 10 mm
Bolt diameter (d2) 9 mm
Min. length (l1) 230 mm
Max. length (l2) 320 mm
Fork width (inner) (l3) 12 mm
Fork height (h1) 14 mm
Material Stainless steel A4
Product weight (per item) 248 g
Thread type Metric thread
Other standard WN 5176-018
Surface Bare
Suitable for rope diameter 5 mm
Min./max. length 230-320 mm
Close