Close
Filters
Search

Shrink, planishing and finishing hammer

Article No. 07157423
Plnshng/bmpng/finishing hmmr, short, rnd crss-mlld PANBETHAM-BDYWRK-SPN-CROSSMILLED-SMALL
€88.50 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Short version with round, grid face
Short version with round, grid face
Products specifications
Length of head 105 mm
Face diameter (hammer) (Ø) 32 mm
Peen length x peen width 25 x 25 mm
Hammer weight 300 g
Material Hardened steel
Material of the grip handle Hickory
Length of handle 320 mm
Products specifications
Length of head 105 mm
Face diameter (hammer) (Ø) 32 mm
Peen length x peen width 25 x 25 mm
Hammer weight 300 g
Material Hardened steel
Material of the grip handle Hickory
Length of handle 320 mm
Close