Close
Filters
Search

Silicone remover

Article No. 0893222
Silicon remover bulk can SILREM-1LTR
€14.51 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Professional cleaning and degreasing before applying adhesives or painting.
  • High level of cleaning power and long flash-off time
  • Ideal for cleaning plastic
Notice

Flammable liquids, Category 3; specific target organ toxicity – one-off exposure, Category 3, central nervous system; specific target organ toxicity – repeated exposure, Category 1, central nervous system; aspiration hazard, Category 1; chronic aquatic toxicity, Category 2

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Professional cleaning and degreasing before applying adhesives or painting.
  • High level of cleaning power and long flash-off time
  • Ideal for cleaning plastic
Notice

Flammable liquids, Category 3; specific target organ toxicity – one-off exposure, Category 3, central nervous system; specific target organ toxicity – repeated exposure, Category 1, central nervous system; aspiration hazard, Category 1; chronic aquatic toxicity, Category 2

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Instructions

Apply silicone remover to a clean cloth and thoroughly rub the surface to be treated. Then rub and dry with a clean cloth.

Products specifications
Contents 1 l
Container Can
Smell/fragrance Mild
Colour Colourless
Chemical basis Naphtha
Density 0.766 g/cm³
Min. flashing point 40 °C
Shelf life from production 24 Month
Bio-degradable Yes
AOX-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 1 l
Container Can
Smell/fragrance Mild
Colour Colourless
Chemical basis Naphtha
Density 0.766 g/cm³
Min. flashing point 40 °C
Shelf life from production 24 Month
Bio-degradable Yes
AOX-free Yes
Related Product
Close