Close
Filters
Search

Silicone residue remover

Article No. 0890500
Silicone residue remover SILREM-300ML
€33.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For removing cured and fresh silicone sealants

Extremely thorough

Creates completely silicone-free surfaces.

Can be removed very quickly and conveniently

  • Saves a lot of time compared to removing silicone residues mechanically
  • Silicone residues can be removed without the need to apply much force

Odourless

No unpleasant odours.

Excellent material compatibility

Safe to use on most surfaces.

Notice

Not suitable for use with façade and natural stone sealant, or with acrylic and PU sealants. Do not bring into contact with polyamide (nylon) or natural stone. Preliminary tests required on paintwork and porous substrates.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For removing cured and fresh silicone sealants

Extremely thorough

Creates completely silicone-free surfaces.

Can be removed very quickly and conveniently

  • Saves a lot of time compared to removing silicone residues mechanically
  • Silicone residues can be removed without the need to apply much force

Odourless

No unpleasant odours.

Excellent material compatibility

Safe to use on most surfaces.

Notice

Not suitable for use with façade and natural stone sealant, or with acrylic and PU sealants. Do not bring into contact with polyamide (nylon) or natural stone. Preliminary tests required on paintwork and porous substrates.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Removes both cured and fresh silicone residues from wood, masonry, stone (not including natural stone), ceramics, metal, glass, plastic and textiles.

Instructions

The base material must be clean and dry. The application time depends on the layer thickness of the silicone coat being removed. For more information, please refer to the technical data sheet.

Products specifications
Contents 300 ml
Container Cartridge
Smell/fragrance Characteristic
Colour Transparent
Chemical basis Mix of organic solvents
Density 0.89 g/cm³
Min. flashing point 100 °C
Shelf life from production 12 Month
Bio-degradable Yes
AOX-free Yes
Products specifications
Contents 300 ml
Container Cartridge
Smell/fragrance Characteristic
Colour Transparent
Chemical basis Mix of organic solvents
Density 0.89 g/cm³
Min. flashing point 100 °C
Shelf life from production 12 Month
Bio-degradable Yes
AOX-free Yes
Related Product
Close