Close
Filters
Search

Simplex soft face hammer

Article No. 07157230
Simplex soft face hammer SFTFCEHAM-SOFTHAM-SIMPLEX-D50MM
€90.86 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Aluminium housing
  • The light aluminium housing means the hammer is only slightly top-heavy, allowing a targeted striking action
  • Major weight advantage over conventional soft face hammers
  • The large diameter of the inserts compared to the housing prevents off-target impacts from damaging the workpiece
  • Impact inserts do not stain
  • 2 hammers in 1 with 2 different impact inserts
Aluminium housing
  • The light aluminium housing means the hammer is only slightly top-heavy, allowing a targeted striking action
  • Major weight advantage over conventional soft face hammers
  • The large diameter of the inserts compared to the housing prevents off-target impacts from damaging the workpiece
  • Impact inserts do not stain
  • 2 hammers in 1 with 2 different impact inserts
Application area
  • The blue impact insert is ideal for fitting veneered components

  • The white impact insert is ideal for driving in metal fittings
Products specifications
Material of the handle Wood
Length of handle 278 mm
Length 325 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material of the handle Wood
Length of handle 278 mm
Length 325 mm
Close