Close
Filters
Search

Single-pole voltage tester

Article No. 5634002021
Single-pole voltage tester TEST-VDE-1PIN-(150-250VAC)-(162MM/68MM)
€9.56 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The dark background enables better visibility during application
  • With permanently integrated glow lamp and flat-blade screwdriver blade
  • Full safety insulation
  • Attachment clip
  • Made in Germany

According to DIN VDE 0680-6:1977-04

The dark background enables better visibility during application
  • With permanently integrated glow lamp and flat-blade screwdriver blade
  • Full safety insulation
  • Attachment clip
  • Made in Germany

According to DIN VDE 0680-6:1977-04

Products specifications
Thickness of cutting edge x width of cutting edge 0.5 x 3 mm
Blade length 68 mm
Length 162 mm
Design With holding clip
Display Glow lamp
Min./max. voltage range AC 150-250 V/AC
Material of grip handle Polycarbonate
Material of screwdriver blade Tool steel
Surface of the screwdriver blade Burnished
Colour Black<br>Red

Certificates/Documents

 | 

 | 

Products specifications
Thickness of cutting edge x width of cutting edge 0.5 x 3 mm
Blade length 68 mm
Length 162 mm
Design With holding clip
Display Glow lamp
Min./max. voltage range AC 150-250 V/AC
Material of grip handle Polycarbonate
Material of screwdriver blade Tool steel
Surface of the screwdriver blade Burnished
Colour Black<br>Red
Close