Close
Search

SL locking device

Article No. 04916
SL locking device, bare steel LOK-SL-ESN08-D6,0MM
€29.85 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Bare steel
  • Radial shaft locking clip that can be fitted and removed without tools
  • Balances out longitudinal tolerances thanks to spring-action legs
  • Rattle-free fit thanks to axial pretension
  • Double retention against accidental removal
  • High axial load-bearing capacity
Bare steel
  • Radial shaft locking clip that can be fitted and removed without tools
  • Balances out longitudinal tolerances thanks to spring-action legs
  • Rattle-free fit thanks to axial pretension
  • Double retention against accidental removal
  • High axial load-bearing capacity
Products specifications
Suitable for shafts (d2) 6 mm
Suitable for groove diameter (d3) 5 mm
Suitable for groove width (m1) 0.75 mm
Internal diameter (d1) 5.2 mm
Width (b1) 11 mm
Height (h1) 14 mm
Material Steel
Surface Bare
Form ESN08
RoHS-compliant Yes
Close