Close
Filters
Search

Sledgehammer

Article No. 0715732400
Sledge hammer DIN 1042 with ash tree handle SLEDGHAM-DIN1042-4000G
€59.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
German type in line with DIN 1042, with ash handle
German type in line with DIN 1042, with ash handle
Products specifications
Material Steel
Hammer weight 4000 g
Material of the handle Wood
Length of handle 700 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Steel
Hammer weight 4000 g
Material of the handle Wood
Length of handle 700 mm
Close