Close
Filters
Search

Sliding door fitting for external doors

Article No. 0684525500
Sliding door fitting for overlay doors SLIDDRFITT-RSB85-HV-2D-DT25MM
€121.56 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Load capacity 85 kg per door
  • Fast snap-in door assembly
  • Top and bottom runners in grey-painted extruded aluminium
  • Slide wheels diameter 50 mm made with high-speed thermoplastic-coated bearings, ensuring maximum smoothness and silence
  • Vertical door adjustment ±3 mm
  • Standard stops or dampened stops (to be ordered separately) can be used with the runners
  • Load capacity 85 kg per door
  • Fast snap-in door assembly
  • Top and bottom runners in grey-painted extruded aluminium
  • Slide wheels diameter 50 mm made with high-speed thermoplastic-coated bearings, ensuring maximum smoothness and silence
  • Vertical door adjustment ±3 mm
  • Standard stops or dampened stops (to be ordered separately) can be used with the runners
Products specifications
Material Aluminium
Colour Grey
Height adjustment +/- 3 mm
Products specifications
Material Aluminium
Colour Grey
Height adjustment +/- 3 mm
Close