Close
Filters
Search

Sliding door fitting guide bar SB 20 E

Article No. 0684562102
Sliding door fitting, SB 20 E guide latch AY-ROLL-SLIDDR/SB20E-TOP-WHITE
€1.53 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

For inset doors

Visible cabinet sides and lower base

Load-bearing capacity: 20 kg

Runs lightly and quietly

Bottom guide roller made from nylon. Adjust height to ±3 mm using eccentric fitting and guide cams

Easy to adjust doors

Top guide bar made from nylon with spring-loaded pin. Pin overlay of 5 or 8 mm

  • Doors are quick to remove/hang
  • Tolerance compensation for height adjustment

Drill hole diameter for guide elements: 35 mm

Easy to work with standard tools

Doors clip onto the cabinet

  • Doors are assembled without tools
  • Doors are quick to hang

One rail for top and bottom shelves

  • Uniform milling dimension
  • Flexible shelf placement

Specified dimensions not binding. Subject to technical changes!

For inset doors

Visible cabinet sides and lower base

Load-bearing capacity: 20 kg

Runs lightly and quietly

Bottom guide roller made from nylon. Adjust height to ±3 mm using eccentric fitting and guide cams

Easy to adjust doors

Top guide bar made from nylon with spring-loaded pin. Pin overlay of 5 or 8 mm

  • Doors are quick to remove/hang
  • Tolerance compensation for height adjustment

Drill hole diameter for guide elements: 35 mm

Easy to work with standard tools

Doors clip onto the cabinet

  • Doors are assembled without tools
  • Doors are quick to hang

One rail for top and bottom shelves

  • Uniform milling dimension
  • Flexible shelf placement

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Plastic
Colour White
Suitable for max. door weight 20 kg
Suitable for min. door thickness 16 mm
Products specifications
Material Plastic
Colour White
Suitable for max. door weight 20 kg
Suitable for min. door thickness 16 mm
Close