Close
Filters
Search

Slip-in bracket

Article No. 0693014250
Slip-in bracket SLPINBRKT-ROLL-D8MM-W(250-270MM)-L290MM
€3.15 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
High-quality slip-in bracket made of zinc-plated steel

Easy working

  • The ergonomically shaped handle fits well in the hand and is compatible with common rollers and extension rods
High-quality slip-in bracket made of zinc-plated steel

Easy working

  • The ergonomically shaped handle fits well in the hand and is compatible with common rollers and extension rods
Products specifications
Min. width of roller 250 mm
Max. width of roller 270 mm
Wire diameter 8 mm
Length 290 mm
Width 260 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Min. width of roller 250 mm
Max. width of roller 270 mm
Wire diameter 8 mm
Length 290 mm
Width 260 mm
Close