Close
Filters
Search

Slotted cheese head

Article No. 0040612
DIN 84 galvanised steel 4.8 SCR-CYL-DIN84-4.8-(A2K)-M6X12
€3.50 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 84, steel 4.8, galvanised, blue passivated (A2K)
Notice

DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø

DIN 84, steel 4.8, galvanised, blue passivated (A2K)
Notice

DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 12 mm
Head diameter (dk ) 10 mm
Head height (k1) 3.9 mm
Standards DIN 84
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Head type Cheese head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 12 mm
Head diameter (dk ) 10 mm
Head height (k1) 3.9 mm
Standards DIN 84
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Head type Cheese head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A
Close