Close
Filters
Search

Slotted cheese head

Article No. 0287210
DIN 84 plain A2 stainless steel SCR-CYL-DIN84-A2/70-SL-M2X10
€6.04 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 84 A2 stainless steel, plain
Notice

DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø

DIN 84 A2 stainless steel, plain
Notice

DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø

Products specifications
Thread type x nominal diameter (d1) M2
Length (l1) 10 mm
Head diameter (dk ) 3.8 mm
Head height (k1) 1.3 mm
Standards DIN 84
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Cheese head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 0.4 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M2
Length (l1) 10 mm
Head diameter (dk ) 3.8 mm
Head height (k1) 1.3 mm
Standards DIN 84
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Cheese head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 0.4 mm
Thread format Standard metric thread
Product class A
Close